Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

73663 https://www.bdiexpress.com/medias/INDSAFSLNTXX-GKT-732-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2NnxpbWFnZS9qcGVnfGFHSTNMMmhtTUM4NU5qYzJNVGN6T1RBeE9EVTBMbXB3Wnd8ZWQ0NDQyMDYyY2UzNjFmMTA5MDc5YTIwZDg1ZTFmZjQ2NTU3NGYwZTZmYzlmODY0NTZlNWEwMjIwMDQ2NjhmNg
24051525 Gasketing 

SAF-T-LOK INTL SAF-T-LOK INTL

73663

Description

73663 732-10.3 SILICONE SEALANT ; 10.3OZ CARTRIDGE HI-TEMP RED

Gasketing; RTV Silicone; High Temperature | Red; 10.3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Red

Part #

73663

BDI #
24051525

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.0571 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.06 / each
$ 51.06 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.42
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Original Equipment Manufacturing
Manufacturer's Description
732 - Hi-Temp Red Silicone
Color
Red
Container Size value And um
10.3 Oz
Substrate Material
Ceramic | Fabric | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 121 Deg C COC
Odor
Mild or Vinegar | Acetic Acid
Conformance to Certificate
ASTM-C-920 Type S NS Class 25 | MIL-A-46106A | TT-S-001543-A | TT-S-00230-C
Other Features
Room Temperature Vulcanizing Cure | Temperature Range -65 To 650 Deg F
Net Weight
10.3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
73663
Weight / LBS
0.917
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 10.3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh