Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80017 https://www.bdiexpress.com/medias/INDPTXSLNTXX-18248445-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1OXxpbWFnZS9qcGVnfGFHRXhMMmczWkM4eE1EYzNNRE0wTnpNNU16QTFOQzlKVGtSUVZGaFRURTVVV0ZoZk1UZ3lORGcwTkRWZk16QXdlRE13TUM1cWNHY3w2NGExZWEzODg4MzQxYjE4OWY4OTQxYTY1NTMwY2U0ZDk0MjNkODJlZDQyMGIyMmIzMzU1YmVlYjAwNjE2OTM1
18248445 Gasketing 

PERMATEX PERMATEX

80017

Description

80017 SILICONE GASKET SEALANT ; NON HARDENING 16 FL OZ LIQUID 12/CS

Gasketing; Liquid Gasket; Non Hardening; 16 Oz; Liquid; Solid Gasket Dressing | Close Fitting Machined Surface | Threaded Connection | Aviation Engine | Marine Engine; Brown

Part #

80017

BDI #
18248445

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 57.68 / each
$ 58.00 / each
BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.58
EAN
0686226800176
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Non Hardening
Container Type
Bottle
Texture
Liquid
Application
Solid Gasket Dressing | Close Fitting Machined Surface | Threaded Connection | Aviation Engine | Marine Engine
Tradename
FORM-A-GASKET
Manufacturer's Description
Permatex Aviation Form-A-Gasket No. 3 Sealant
Color
Brown
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
60 Deg F TCC
Odor
Alcoholic
VOC Content - Percentage
19.4 Percentage
Other Features
Slow Drying | Non Hardening | Slow Drying | Temperature Range -54 To 204 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer URL
Manufacturer Item Number
80017
Weight / LBS
1.28
Long Description
Gasketing; Liquid Gasket; Non Hardening; 16 Oz; Liquid; Solid Gasket Dressing | Close Fitting Machined Surface | Threaded Connection | Aviation Engine | Marine Engine; Brown

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh