Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80855 https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-80855-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFHWXlMMmhsTUM4NU5qYzJNVGMyTmpVME16WTJMbXB3Wnd8NTZkYTdlYzY0MzVkYWUxM2FjODZjNDE2MWNlYjI2ODNhZTBmNDQ1YmQzMmQ3OGUxYmM2MWJiMDNjOTZkOTI4OQ
23765649 Gasketing 

PERMATEX PERMATEX

80855

Description

80855 SILICONE ADHESIVE SEALANT ; CLEAR 11OZ CARTRIDGE 12/CS

Gasketing; RTV Silicone; Multipurpose | Clear; 11 Oz; Paste; Lens Housing | Windshield | Door Frame | Electrical Connection | Vinyl Top | Seam | Roof | Window; Clear

Part #

80855

BDI #
23765649

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.38
EAN
0686226808554
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Cartridge
Texture
Paste
Application
Lens Housing | Windshield | Door Frame | Electrical Connection | Vinyl Top | Seam | Roof | Window
Manufacturer's Description
Permatex Clear RTV Silicone Adhesive Sealant
Color
Clear
Container Size value And um
11 Oz
Substrate Material
Ceramic | Fabric | Glass | Metal | Painted Surface | Plastic | Silicone Resin | Vinyl | Wood
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Conformance to Certificate
NSF/ANSI 51
Other Features
RTV One Component | Room Temperature Vulcanizing Cure | Temperature Range -59 To 204 Deg C | Food Grade
Net Weight
11 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
80855
Weight / LBS
0.834
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 11 Oz; Paste; Lens Housing | Windshield | Door Frame | Electrical Connection | Vinyl Top | Seam | Roof | Window; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh