Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81878 https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-81878-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODB8aW1hZ2UvanBlZ3xhRE5pTDJnMk9DOHhNRGMyT1RRNE5qazNNRGt4TUM5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpneE9EYzRYMVJDWHpNd01IZ3pNREF1YW5CbnwxOWQyY2UyODg2MjU3YWI2YWZjNWQwMTA5YjUyOTcyNDkzZTEwZjM1ZjBiYTA2YWNiNjUxMjNmNzFiMjJjYTZk
21455187 Gasketing 

PERMATEX PERMATEX

81878

Description

81878 SILICONE GASKET MAKER ; 3OZ TUBE COPPER ULTRA 12/CS

Gasketing; RTV Silicone; High Temperature | Copper; 3 Oz; Paste; High Performance Engine | Exhaust Manifold/Header | Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing; Copper

Part #

81878

BDI #
21455187

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.12
EAN
0686226818782
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Copper
Container Type
Tube
Texture
Paste
Application
High Performance Engine | Exhaust Manifold/Header | Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing
Tradename
ULTRA COPPER
Manufacturer's Description
Permatex Ultra Copper Maximum Temperature RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
3 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
High Operating Temperature | Sensor Safe | Temperature Range -54 to 316 Deg C
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
81878
Weight / LBS
0.272
Long Description
Gasketing; RTV Silicone; High Temperature | Copper; 3 Oz; Paste; High Performance Engine | Exhaust Manifold/Header | Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing; Copper

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh