Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PR-1200 RED 1GAL PAIL https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-XXX-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwOHxpbWFnZS9qcGVnfGFHVmlMMmhrWXk4NU16RTFNRE0yTVRNMU5EVTBMbXB3Wnd8Y2E0N2NhZmU2ZTMwYmIwOTI0YWQ4ZTUyYzVjM2EzMGEzZGE5N2QyZjg4MzEyNTJjMDkyZGYyZjQxMjg4ZTViNQ
238154 Gasketing 

DOW CORNING DOW CORNING

PR-1200 RED 1GAL PAIL

Description

PR-1200 RTV PRIME CT RED 1GAL/2.9KG PAIL

Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 1 Gal; Liquid; All Silicone Elastomer and RTV; Pink

Part #

4094512

BDI #
238154

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

443.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 443.93 / each
$ 444.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Pail
Texture
Liquid
Application
All Silicone Elastomer and RTV
Manufacturer's Description
Dow Corning PR-1200 RTV Prime Coat Red
Color
Pink
Container Size value And um
1 Gal
Substrate Material
Ceramic | Elastomer | Glass | Masonry | Metal | Plastic | Wood
Degree of Flashpoint value And um
13 Deg C
Odor
Solvent
VOC Content - Percentage
718 g/l
Other Features
Silicone Technology | General Purpose | Viscosity 1 cSt
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Gasketing Silicone
Manufacturer URL
Manufacturer Item Number
PR-1200 RTV PRIME CT- RED,KG,2.9KG-PAIL
Manufacturer Internal Number
4094512
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 1 Gal; Liquid; All Silicone Elastomer and RTV; Pink

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh