DOW CORNING
DOW CORNING
PR-2260 12OZ BOTTLE
DOW CORNING DOW CORNING
Description
PR-2260 PRIME COAT,G,340G-BOT
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 12 Oz; Liquid; All Silicone Elastomer and RTV; Clear
Part #
4094470
BDI #
238160
Details
191.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/PR-2260-12OZ-BOTTLE/p/238160
Your Price
$ 191.58 / each
$ 192.00 / each BDIExpress
$ 192.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Bottle
Texture
Liquid
Application
All Silicone Elastomer and RTV
Manufacturer's Description
Dow Corning PR-2260 Prime Coat
Color
Clear
Container Size value And um
12 Oz
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
8.8 Deg C
Odor
Solvent
VOC Content - Percentage
729 g/l
Other Features
Silicone Technology | Dilue Solution of Silane Coupling Agents and Other Active Ingredients
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Gasketing Silicone
Manufacturer Internal Number
4094470
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 12 Oz; Liquid; All Silicone Elastomer and RTV; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


