https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-40482-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1MDN8aW1hZ2UvanBlZ3xhREk1TDJnMU5pOHhNRFUxTnpNNU1Ea3hNelUyTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpRd05EZ3lYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w3MjAyM2I2ZDVlZWUyNmEzNWUzMzE2MDM2MTRmMGEyMGE4YTViYWU4MWE4NzVkNDBlMjJiYWM2OWRiNmI4Yjc0
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-40482-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1MDN8aW1hZ2UvanBlZ3xhREk1TDJnMU5pOHhNRFUxTnpNNU1Ea3hNelUyTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpRd05EZ3lYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w3MjAyM2I2ZDVlZWUyNmEzNWUzMzE2MDM2MTRmMGEyMGE4YTViYWU4MWE4NzVkNDBlMjJiYWM2OWRiNmI4Yjc0
LOCTITE
LOCTITE
SI 5019 190ML IDH 2634174
LOCTITE LOCTITE
Description
SI 5019 190ML IDH 2634174 GASKETING ; 40482 SIL BLU 190ML AEROSOL PASTE 6EA/CS
Gasketing; RTV Silicone; Multipurpose | Blue; 190 Ml; Aerosol Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue
Part #
2634174
BDI #
1056748
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-5019-190ML-IDH-2634174/p/1056748
Your Price
$ 53.56 / each
$ 54.00 / each BDIExpress
$ 54.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.301
EAN
0079340404823
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Blue
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant - Blue
Color
Blue
Container Size value And um
190 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.9 Percentage | 39.4 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -54 to 260 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.664
Long Description
Gasketing; RTV Silicone; Multipurpose | Blue; 190 Ml; Aerosol Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


