

LOCTITE
LOCTITE
SI 5920 300ML IDH 545499 OBS DO NOT USE
LOCTITE LOCTITE
Description
SI 5920 300ML IDH 545499 OBS DO NOT USE
Gasketing; RTV Silicone; High Temperature; Cartridge; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 300 Ml
Part #
SI 5920 300ML IDH 545499 OBS DO NOT USE
BDI #
17139654

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-5920-300ML-IDH-545499-OBS-DO-NOT-USE/p/17139654
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.39
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature
Container Type
Cartridge
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
300 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; RTV Silicone; High Temperature; Cartridge; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh