https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-GMKR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3NTl8aW1hZ2UvanBlZ3xhR1kwTDJnMVlpOHhNRFUxTnpJeE1UUXhNRFEyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDBkTlMxSmZVRXhmTXpBd2VETXdNQzVxY0djfDhjODc4YWJiYTdkNTRiODEzZmJkMGYwMDhlOWNlNjQyNzhiNjBkYzVhNWE0OGNkMWRjN2MyNmYwNjViZjBhYmM
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-GMKR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3NTl8aW1hZ2UvanBlZ3xhR1kwTDJnMVlpOHhNRFUxTnpJeE1UUXhNRFEyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDBkTlMxSmZVRXhmTXpBd2VETXdNQzVxY0djfDhjODc4YWJiYTdkNTRiODEzZmJkMGYwMDhlOWNlNjQyNzhiNjBkYzVhNWE0OGNkMWRjN2MyNmYwNjViZjBhYmM
LOCTITE
LOCTITE
SI 5920 CU HI TEMP RTV 40LB IDH 231133
LOCTITE LOCTITE
Description
SI 5920 CU HI TEMP RTV 40LB IDH 231133 ; 21472 FLANGE SEALANT 40LBPAIL 8EA/CS
Gasketing; RTV Silicone; High Temperature | Copper; 40 Lb; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper
Part #
231133
BDI #
1055850
Details
3270.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-5920-CU-HI-TEMP-RTV-40LB-IDH-231133/p/1055850
Your Price
$ 3,270.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
19.866
EAN
0079340214729
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Copper
Container Type
Pail
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper; High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
40 Lb
Substrate Material
Ceramic | Fiber | Glass | Metal | Plastic | Painted Surface | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
42.037
Long Description
Gasketing; RTV Silicone; High Temperature | Copper; 40 Lb; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


