https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5923-CAN-450ML-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MTV8aW1hZ2UvanBlZ3xhREF4TDJnM05pOHhNRGMyTXpRNU1EZzROVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5Ua3lNMTlEUVU1Zk5EVXdUVXhmTXpBd2VETXdNQzVxY0djfDM2ZTQ4YWY2ZjQzMTM4ZGQwZjgzNWM2YjVjMTg2NTRiYmMwZTNkNjQ3ZDk4NjRlN2MyMTk4MmRmNTM0ZDRmNWM
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5923-CAN-450ML-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MTV8aW1hZ2UvanBlZ3xhREF4TDJnM05pOHhNRGMyTXpRNU1EZzROVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5Ua3lNMTlEUVU1Zk5EVXdUVXhmTXpBd2VETXdNQzVxY0djfDM2ZTQ4YWY2ZjQzMTM4ZGQwZjgzNWM2YjVjMTg2NTRiYmMwZTNkNjQ3ZDk4NjRlN2MyMTk4MmRmNTM0ZDRmNWM
LOCTITE
LOCTITE
SI 5923 450GM IDH 142270
LOCTITE LOCTITE
Description
LOCTITE SI 5923 450GM IDH 142270
Solvent Based Gasketing; Modified Resin | Filler and Alcohol | Solvent Based Type; Close Tolerance Flange; Brush Top Can; Liquid; Industrial | Aircraft | Marine; Brown; 450 Ml
Part #
SI 5923 450GM IDH 142270
BDI #
24569617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-5923-450GM-IDH-142270/p/24569617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Modified Resin | Filler and Alcohol | Solvent Based
Typical Use
Close Tolerance Flange
Container Type
Brush Top Can
Texture
Liquid
Application
Industrial | Aircraft | Marine
Tradename
5923
Manufacturer's Description
Loctite SI 5923 Gasket Sealant
Color
Brown
Container Size value And um
450 Ml
Degree of Flashpoint value And um
15 Deg C
Odor
Alcohalic
VOC Content - Percentage
24.9 Percentage | 275 g/l
Conformance to Certificate
CFIA
Other Features
-54 to 204 Deg C Temperature Range
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Solvent Based
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Solvent Based Gasketing; Modified Resin | Filler and Alcohol | Solvent Based Type; Close Tolerance Flange; Brush Top Can; Liquid; Industrial | Aircraft | Marine; Brown; 450 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


