Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 593 80ML IDH 193996 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055662-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTB8aW1hZ2UvanBlZ3xhRE16TDJneE5DOHhNRFUyTURrME9Ua3hNVFU0TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRZMk1sOHpNREI0TXpBd0xtcHdad3xhMWVlMGU2MjdmN2E1ZDE2ZDg0YjM1Y2JlY2Y2YWNkOTFlOWEwOTlhYjgzYzcxNTMyMmUzNjQzMzE3MzNlZDVl
1055662 Gasketing 

LOCTITE LOCTITE

SI 593 80ML IDH 193996

Description

SI 593 80ML IDH 193996 SIL GASKETING ; 59330 MULTIPURPSE BLK 80ML PASTE 12EA/CS

Gasketing; RTV Silicone; Multipurpose | Black; 80 Ml; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Black

Part #

193996

BDI #
1055662

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.171 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 16.17 / each BDIExpress
QTY

Inventory

Total: 23

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.12
EAN
0079340593305
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Ductwork | Vent | Flue | Door | Window
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
Black
Container Size value And um
80 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
NSF 51
Other Features
General Purpose | Room Temperature Cure | Non Flammable | Non Toxic | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
2.71 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
59330
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 80 Ml; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh