Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 598 70ML IDH 234609 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-598-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxMTR8aW1hZ2UvanBlZ3xhR1UwTDJneU5TOHhNRFUxTnpJNU9UTTVNalUwTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU9GOVVRbDh6TURCNE16QXdMbXB3Wnd8Y2VjMzY5ZDU3ZjZjYjUyYTUyMTRkZWMzMDRmY2MwZDI2YmQ4YTBmMzA3OTdiYTkyZTMzYTU5NGM2OGJkMTkyNQ
1056077 Gasketing 

LOCTITE LOCTITE

SI 598 70ML IDH 234609

Description

SI 598 70ML IDH 234609 SIL GASKETING ; 59830 OIL RESISTANT BLK 70ML PTE 12EA/CS

Gasketing; RTV Silicone; Oil Resistant | Black; 70 Ml; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black

Part #

234609

BDI #
1056077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 37.08 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.12
EAN
0079340598300
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Oil Resistant | Black
Container Type
Tube
Texture
Paste
Application
Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover
Tradename
598
Manufacturer's Description
Loctite 598 Black; High Performance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
70 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 40.69 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Food Grade | Temperature Range -59 to 329 Deg C
Net Weight
2.37 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
59830
Weight / LBS
0.273
Long Description
Gasketing; RTV Silicone; Oil Resistant | Black; 70 Ml; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh