LOCTITE
LOCTITE
SI 9160 ALUMINUM 300ML IDH 475375
LOCTITE LOCTITE
Description
SI 9160 ALUMINUM 300ML IDH 475375 ; 32392 ANTI SEIZE SEALANT ALUM 12EA/CS
Gasketing; RTV Silicone; Multipurpose | Aluminum; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Aluminum
Part #
475375
BDI #
1056446
Details
247.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-9160-ALUMINUM-300ML-IDH-475375/p/1056446
Your Price
$ 247.20 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.353
EAN
0079340323926
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Aluminum
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window
Tradename
SILATECH
Manufacturer's Description
Loctite Silatech Aluminum RTV Silicone
Color
Aluminum
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
Room Temperature Vulcanizing Cure | Temperature Range Upto 200 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
32392
Weight / LBS
0.833
Long Description
Gasketing; RTV Silicone; Multipurpose | Aluminum; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



