https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-32389-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NDZ8aW1hZ2UvanBlZ3xhR1F4TDJnM05pOHhNRFUxTnpNMk1URXlOelExTkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpNeU16ZzVYME5TVkY4ek1EQjRNekF3TG1wd1p3fDA3ZGQ5ODU1NWFlNGMyMTViZGQxNGJhZjAzOTE2ODZlYjRlZjJhMzY4MTI0NWQ0MTI4ZDE5YWYzOTdhNDYwMzQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-32389-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NDZ8aW1hZ2UvanBlZ3xhR1F4TDJnM05pOHhNRFUxTnpNMk1URXlOelExTkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpNeU16ZzVYME5TVkY4ek1EQjRNekF3TG1wd1p3fDA3ZGQ5ODU1NWFlNGMyMTViZGQxNGJhZjAzOTE2ODZlYjRlZjJhMzY4MTI0NWQ0MTI4ZDE5YWYzOTdhNDYwMzQ
LOCTITE
LOCTITE
SI 9160 CLEAR 300ML IDH 475372
LOCTITE LOCTITE
Description
SI 9160 CLEAR 300ML IDH 475372 GASKETING ; 32389 SILICONE CLEAR 300ML PASTE 12EA/CS
Gasketing; RTV Silicone; Multipurpose | Clear; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Clear
Part #
475372
BDI #
1056443
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/SI-9160-CLEAR-300ML-IDH-475372/p/1056443
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.361
EAN
0079340323896
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window
Tradename
SILATECH
Manufacturer's Description
Loctite Silatech Clear RTV Silicone
Color
Clear
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
Room Temperature Vulcanizing Cure | Temperature Range Upto 200 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
32389
Weight / LBS
0.833
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


