Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 9160 RED 300ML IDH 475377 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-32394-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3MDl8aW1hZ2UvanBlZ3xhRFpoTDJnd05pOHhNRFUxTnpNMk1qTXdOekV3TWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpNeU16azBYME5TVkY4ek1EQjRNekF3TG1wd1p3fDM2NGJiODMyMWY1YzhmNjEwMDUzMGNlMTJhYTEyOGI0ZjY0MDRhZjQxZTRjMWE3MDBmYTgwNWRhYjgyODg0YmQ
1056447 Gasketing 

LOCTITE LOCTITE

SI 9160 RED 300ML IDH 475377

Description

SI 9160 RED 300ML IDH 475377 GASKETING ; 32394 SILICONE RED 300ML PASTE 12EA/CS

Gasketing; RTV Silicone; Multipurpose | Red; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Red

Part #

475377

BDI #
1056447

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.38
EAN
0079340323940
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Red
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window
Tradename
SILATECH
Manufacturer's Description
Loctite Silatech Red RTV Silicone
Color
Red
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
General Purpose | Room Temperature Vulcanizing Cure | Temperature Range Upto 200 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
32394
Long Description
Gasketing; RTV Silicone; Multipurpose | Red; 300 Ml; Paste; Electrical Insulation | Trim | Ductwork | Vent | Flue | Door | Window; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh