Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30231 https://www.bdiexpress.com/medias/INDSAFSLNTXX-PAE-TCR-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0OHxpbWFnZS9qcGVnfGFETmhMMmhrTmk4NU5qYzJNVFkwT0RVM09EZzJMbXB3Wnd8MWM0OTI3NmYyNmQ2MmZlZWQ4NDU2NDg1N2ZkMmVlNjJhZDNlOGNmNGY1MDBmYzQ1YjAzMzhlN2Q4Y2FiODczMw
24051463 Potting and Encapsulating 

SAF-T-LOK INTL SAF-T-LOK INTL

30231

Description

30231 TRI-CURE II-50 STRUCT UV ADHESIVE ; 50ML BOTTLE HI-VISC

Potting Compound; Structural Adhesive; Vertical Surface; 0.110 Lb; Viscous Liquid; Large Gap Filling; Amber

Part #

30231

BDI #
24051463

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Structural Adhesive
Typical Use
Vertical Surface
Container Type
Bottle
Texture
Viscous Liquid
Application
Large Gap Filling
Tradename
TRI-CURE II
Manufacturer's Description
Tri-cure II UV Adhesive
Color
Amber
Container Size value And um
0.110 Lb
Substrate Material
Metal | Plastic | Glass | Rubber | Fiberglass
Degree of Flashpoint value And um
93.3 Deg C COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0
Conformance to Certificate
MIL-A-25463
Other Features
Acrylic Technology | Resilient | Temperature Range -65 To 400 Deg F
Net Weight
1.76 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword 3
0
Keyword 4
0
Keyword String
Structural Adhesive
Manufacturer URL
Manufacturer Item Number
30231
Manufacturer Internal Number
0
Weight / LBS
0.05
Long Description
Potting Compound; Structural Adhesive; Vertical Surface; 0.110 Lb; Viscous Liquid; Large Gap Filling; Amber

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh