Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-60NC 200ML IDH 237114 https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-29325-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0NzZ8aW1hZ2UvanBlZ3xhRE0zTDJnMk5TOHhNRFUxTnpNeU1Ua3dOREUxT0M5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpJNU16STFYMFJEVWxSZk16QXdlRE13TUM1cWNHY3xlMTYzNzUyM2QxOWM2OTg5Yzc3NjBkNjE3NzJkYzFmYjMwYzhlMzhiMTY2Nzk0MDg1YjYyNWI4ZjY2NjNmODUx
1056206 Potting and Encapsulating 

LOCTITE LOCTITE

EA E-60NC 200ML IDH 237114

Description

EA E-60NC 200ML IDH 237114 ADHESIVE ; 29325 HYSOL EPOXY 200ML 10EA/CS

Potting Compound; Structural Adhesive; Multipurpose; 200 Ml; Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly; Black

Part #

237114

BDI #
1056206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1059.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,059.77 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.29
EAN
0079340293250
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly
Tradename
E-60NC | HYSOL
Manufacturer's Description
Loctite E-60NC Hysol Epoxy Structural Adhesive; Electrically Non-Corrosive
Color
Black
Container Size value And um
200 Ml
Substrate Material
Metal | Plastic | Glass | Fiber Optic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Non Corrosive | Work Life 60 Min | Food Grade | Viscosity 8000 cP
Net Weight
6.76 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword String
Structural Adhesive
Manufacturer URL
Manufacturer Item Number
29325
Weight / LBS
0.629
Long Description
Potting Compound; Structural Adhesive; Multipurpose; 200 Ml; Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh