https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5056-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwOTJ8aW1hZ2UvanBlZ3xhR05pTDJneU9TOHhNRFUxTnpFM05qWXhNRGcwTmk5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd05UWmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw0OGIxNzAxYmNmZTA1NjY4ZGE0NzY1YzgyNTNmOTQ1NmY5YmMxMTBmYzBiNmQ1MjIzMzNiOGEwZDAwMGQ2ODM2
https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5056-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwOTJ8aW1hZ2UvanBlZ3xhR05pTDJneU9TOHhNRFUxTnpFM05qWXhNRGcwTmk5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd05UWmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw0OGIxNzAxYmNmZTA1NjY4ZGE0NzY1YzgyNTNmOTQ1NmY5YmMxMTBmYzBiNmQ1MjIzMzNiOGEwZDAwMGQ2ODM2
LOCTITE
LOCTITE
SI 5056 1L IDH 1214250
LOCTITE LOCTITE
Description
SI 5056 1L IDH 1214250 SEALANT ; LIGHT CURE 1L BOT SILICONE 4EA/CS
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 1 L; Liquid; Disposable Medical Device; Transparent Light Yellow
Part #
1214250
BDI #
1055256
Details
4652.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5056-1L-IDH-1214250/p/1055256
Your Price
$ 4,652.51 / case
$ 4,653.00 / case BDIExpress
$ 4,653.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.191
EAN
0079340435681
Product Group - BDI
C00104
Product Name
Potting and Encapsulating
Product Type
Alkoxy Silicone
Typical Use
Medical Device
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device
Tradename
5056
Manufacturer's Description
Loctite 5056 Silicone Adhesive Sealant
Color
Transparent Light Yellow
Container Size value And um
1 L
Substrate Material
Metal | Plastic | Glass | Silicone
Degree of Flashpoint value And um
82 Deg C
Odor
Slight Acrylate
VOC Content - Percentage
2.08 Percentage | 20.8 g/l
Other Features
Silicone Technology | Ultraviolet/Visible Light Cure | Temperature Range -54 To 177 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting/Encapsulating
Manufacturer Item Number
1214250
Weight / LBS
2.447
Long Description
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 1 L; Liquid; Disposable Medical Device; Transparent Light Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


