https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5083-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5MjJ8aW1hZ2UvanBlZ3xhRGs0TDJoak55OHhNRFUxTnpJMU5URTFOVGMwTWk5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd09ETmZRMUpVWHpNd01IZ3pNREF1YW5Cbnw3NmM2ZDJlM2NmNjI5YmI4N2NiNzhjODQwZTdhYjU2YzBkOTZkYjc5ZWZlNTQyYmQ1NzEwYzAxMGYyMWMzMjg1
https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5083-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5MjJ8aW1hZ2UvanBlZ3xhRGs0TDJoak55OHhNRFUxTnpJMU5URTFOVGMwTWk5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd09ETmZRMUpVWHpNd01IZ3pNREF1YW5Cbnw3NmM2ZDJlM2NmNjI5YmI4N2NiNzhjODQwZTdhYjU2YzBkOTZkYjc5ZWZlNTQyYmQ1NzEwYzAxMGYyMWMzMjg1
LOCTITE
LOCTITE
SI 5083 300ML IDH 229524
LOCTITE LOCTITE
Description
SI 5083 300ML IDH 229524 ADHESIVE ; 17528 SILICONE 5083 300ML 10EA/CS
Potting Compound; Acetoxy Silicone; Non Corrosive; 300 Ml; Paste; Automotive | Electronic | Military | Industrial Component | Motor Balancing; Clear
Part #
229524
BDI #
1055792
Details
3541.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5083-300ML-IDH-229524/p/1055792
Your Price
$ 3,541.14 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.391
EAN
0079340175280
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Acetoxy Silicone
Typical Use
Non Corrosive
Container Type
Cartridge
Texture
Paste
Application
Automotive | Electronic | Military | Industrial Component | Motor Balancing
Tradename
5083 | NUVA-SIL
Manufacturer's Description
Loctite 5083 Nuva-Sil Silicone Potting Compound
Color
Clear
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.36 Percentage | 37.7 g/l
Other Features
Ultraviolet Light Cure | High Strength | Temperature Range -54 to 177 Deg C | Viscosity 145 g/Min
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Manufacturer Item Number
17528
Weight / LBS
0.902
Long Description
Potting Compound; Acetoxy Silicone; Non Corrosive; 300 Ml; Paste; Automotive | Electronic | Military | Industrial Component | Motor Balancing; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


