LOCTITE
LOCTITE
UK3184 PU HDNR 1GAL CNTR-10LB IDH 232866
LOCTITE LOCTITE
Description
UK3184 PU HDNR 1GAL CNTR-10LB IDH 232866 ; 39398 POLYURETHANE HARDENER 2EA/CS
Potting and Encapsulating Hardener; Polyurethane; Use with Hysol Resin; 1 Gal; Liquid; Flame Retardant; White
Part #
232866
BDI #
1055897
Details
1665.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/UK3184-PU-HDNR-1GAL-CNTR-10LB-IDH-232866/p/1055897
Your Price
$ 1,665.51 / case
$ 1,666.00 / case BDIExpress
$ 1,666.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
4.84
EAN
0079340393981
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Hardener
Product Type
Polyurethane
Typical Use
Use with Hysol Resin
Container Type
Pail
Texture
Liquid
Application
Flame Retardant
Tradename
3184 | HYSOL
Manufacturer's Description
Loctite 3184 Hysol Polyurethane Hardener; Flame Retardant
Color
White
Container Size value And um
1 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
163 Deg C CC
Odor
Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Conformance to Certificate
UL 94V-O
Other Features
Low Viscosity | Viscosity 14000 cP
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Potting/Encapsulating Polyurethane
Weight / LBS
10.67
Long Description
Potting and Encapsulating Hardener; Polyurethane; Use with Hysol Resin; 1 Gal; Liquid; Flame Retardant; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



