

LOCTITE
LOCTITE
518 300ML IDH 2096061
LOCTITE LOCTITE
Description
518 300ML IDH 2096061 GASKET SEALANT ; 18 GAS ELIM 300ML 10EA/CS
Specialty Purpose Flange Sealant; Gasket Eliminator; Cartridge; Liquid Gel; Red; 300 Ml; Fitting | Gauge | Metal Thread | Pipe | Refrigerant System | Valve
Part #
2096061
BDI #
21536349

Details
157.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/518-300ML-IDH-2096061/p/21536349
Your Price
$ 157.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.4
EAN
0079340010741
Product Group - BDI
C00104
Typical Use
Gasket Eliminator
Container Type
Cartridge
Texture
Liquid Gel
Application
Fitting | Gauge | Metal Thread | Pipe | Refrigerant System | Valve
Manufacturer's Description
Loctite Anaerobic Flange Sealant
Color
Red
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
4.28 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Flange Sealant; Gasket Eliminator; Cartridge; Liquid Gel; Red; 300 Ml; Fitting | Gauge | Metal Thread | Pipe | Refrigerant System | Valve
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh