https://www.bdiexpress.com/medias/INDLOCXXXXXX-21588132-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0NXxpbWFnZS9qcGVnfGFERmhMMmhsWWk4eE1EVTJNVEUxT0RZM05qVXhNQzlKVGtSTVQwTllXRmhZV0ZoZk1qRTFPRGd4TXpKZk16QXdlRE13TUM1cWNHY3xjNzI0MmJmMjE1Yzc0M2I4NGUxMTJkYmUxMmUxYTVhMTNjNjEyNWNmODkxYzhmYzJiMzhjOWVlNjlhM2IxZjVj
https://www.bdiexpress.com/medias/INDLOCXXXXXX-21588132-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0NXxpbWFnZS9qcGVnfGFERmhMMmhsWWk4eE1EVTJNVEUxT0RZM05qVXhNQzlKVGtSTVQwTllXRmhZV0ZoZk1qRTFPRGd4TXpKZk16QXdlRE13TUM1cWNHY3xjNzI0MmJmMjE1Yzc0M2I4NGUxMTJkYmUxMmUxYTVhMTNjNjEyNWNmODkxYzhmYzJiMzhjOWVlNjlhM2IxZjVj
LOCTITE
LOCTITE
MS 930NA WHT 290ML IDH 2138430
LOCTITE LOCTITE
Description
TEROSON MS 930NA 290 ML CART IDH 2138430 ; WHITE POLYMER SEALANT 10EA/CS
Specialty Purpose Polymer Adhesive/Sealant; Adhesive and Bonding; Cartridge; Liquid; Black; 290 Ml; Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment
Part #
2138430
BDI #
21588132
Details
563.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-930NA-WHT-290ML-IDH-2138430/p/21588132
Your Price
$ 563.41 / case
$ 564.00 / case BDIExpress
$ 564.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.38
EAN
0079340011366
Product Group - BDI
C00104
Typical Use
Adhesive and Bonding
Container Type
Cartridge
Texture
Liquid
Application
Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment
Tradename
TEROSON
Manufacturer's Description
Loctite Teroson Ms 930 Na Adhesive/Sealant
Color
Black
Substrate Material
Metal | Glass | Plastic | Rubber
Odor
Mild
VOC Content - Percentage
0.3 Percentage
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Polymer Adhesive/Sealant; Adhesive and Bonding; Cartridge; Liquid; Black; 290 Ml; Wind Turbine | Trailer | Panel Truck | Railway Car | Bus | Construction Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


