https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-935-CRT-290ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDB8aW1hZ2UvanBlZ3xhRFkyTDJnd05DOHhNRGMyTXpVMU9UQXhNRE16TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNMVgwTlNWRjh5T1RCTlRGOHpNREI0TXpBd0xtcHdad3wzNDQwMGY5MjZjZjdlY2U2NzQzMmE0MTE3NTdiNmVmNGExNzg2NjgzZWQ0ZWI0NDdmZTQ5N2RlNjNhYTQ1OThh
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-935-CRT-290ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDB8aW1hZ2UvanBlZ3xhRFkyTDJnd05DOHhNRGMyTXpVMU9UQXhNRE16TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNMVgwTlNWRjh5T1RCTlRGOHpNREI0TXpBd0xtcHdad3wzNDQwMGY5MjZjZjdlY2U2NzQzMmE0MTE3NTdiNmVmNGExNzg2NjgzZWQ0ZWI0NDdmZTQ5N2RlNjNhYTQ1OThh
LOCTITE
LOCTITE
MS 935 GRY 290ML/9.8OZ IDH 2568819
LOCTITE LOCTITE
Description
MS 935 GRY 290ML/9.8OZ IDH 2568819 ; ADHESIVE TEROSON 12EA/CS
Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; Gray; 290 Ml
Part #
2568819
BDI #
25133378
Details
877.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-935-GRY-290ML-9-8OZ-IDH-2568819/p/25133378
Your Price
$ 877.56 / case
$ 878.00 / case BDIExpress
$ 878.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.516
EAN
0079340013711
Product Group - BDI
C00104
Typical Use
Elastomeric Bond
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Building | Assembly
Tradename
935 | TEROSON
Manufacturer's Description
Loctite 935 Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
VOC Content - Percentage
1.6 Percentage | 17.6 g/l
Conformance to Certificate
DIN 53504 | DIN EN ISO 868
Other Features
Silane-Modified Polymer Technology | Gun Grade | One Component | Humidity Cure | Medium/High Strength | Excellent Environmental Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; Gray; 290 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


