https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-9380-CRT-290ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDF8aW1hZ2UvanBlZ3xhRFl6TDJnd055OHhNRGMyTXpVMk1qVTRNakEwTmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNNE1GOURVbFJmTWprd1RVeGZNekF3ZURNd01DNXFjR2N8YWE4ZmE2MGFkYmIxZmEzZTYzMWJlMGI3NzYzNmQwNmFkZWZjZWUxZGExZWEzMTc5ZDQ2M2E5ZWUzOTgyOTFlZg
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-9380-CRT-290ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDF8aW1hZ2UvanBlZ3xhRFl6TDJnd055OHhNRGMyTXpVMk1qVTRNakEwTmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNNE1GOURVbFJmTWprd1RVeGZNekF3ZURNd01DNXFjR2N8YWE4ZmE2MGFkYmIxZmEzZTYzMWJlMGI3NzYzNmQwNmFkZWZjZWUxZGExZWEzMTc5ZDQ2M2E5ZWUzOTgyOTFlZg
LOCTITE
LOCTITE
MS 9380 WHT 290ML/9.8OZ IDH 2568816
LOCTITE LOCTITE
Description
MS 9380 WHT 290ML/9.8OZ IDH 2568816 ; ADHESIVE TEROSON 12EA/CS
Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; White; 290 Ml
Part #
2568816
BDI #
25133377
Details
1208.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-9380-WHT-290ML-9-8OZ-IDH-2568816/p/25133377
Your Price
$ 1,208.19 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.556
EAN
0079340013681
Product Group - BDI
C00104
Typical Use
Elastomeric Bond
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Building | Assembly
Tradename
9380 | TEROSON
Manufacturer's Description
Loctite 9380 Silicone Sealant
Color
White
Substrate Material
Metal | Plastic
Odor
Alcohol-Like
VOC Content - Percentage
0 Percentage
Conformance to Certificate
DIN 53504 | DIN EN ISO 868
Other Features
Silane-Modified Polymer Technology | One Component | Humidity Cure | High Viscosity | Sag Resistant
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; White; 290 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


