Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 939 LT GRY 310ML https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS939-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjN8aW1hZ2UvanBlZ3xhRFU1TDJnMVl5OHhNRGMyTXpVMU9EVTRORE0xTUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16bGZRMUpVWHpNd01IZ3pNREF1YW5CbnxmNjI4YTk2NTkwZGFkMDk1NjQ3NWU3Njk2MTk2MzAzZGIwMzdiNWRmNjE3MmE2ZWU5MTJhZTc5YTM5MmU4MmQx
24599981 Specialty Purpose Sealants 

LOCTITE LOCTITE

MS 939 LT GRY 310ML

Description

LOCTITE MS 939 LT GRY 310ML

Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Light Gray; 310 Ml

Part #

MS 939 LT GRY 310ML

BDI #
24599981

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Assembly
Tradename
939 | TEROSON
Manufacturer's Description
Loctite 939 Teroson Silicone Sealant
Color
Light Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
Other Features
One Part Silane Modified Polymer Technology | Humidity Cure | Gun Grade
Net Weight
10.48 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Light Gray; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh