https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538545-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5MXxpbWFnZS9qcGVnfGFHVmlMMmhpWXk4eE1EWTJORFEzTlRjMU5EVXlOaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTFNemcxTkRWZk16QXdlRE13TUM1cWNHY3xhNmRlNDMwODM0MzI5NjgxMjM1ZmYyMDA4NDZiM2I2YzQwMGVhMWM0NDY4MWQ1MGU4YWZjMmU0MWMyYTYwZjdm
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538545-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5MXxpbWFnZS9qcGVnfGFHVmlMMmhpWXk4eE1EWTJORFEzTlRjMU5EVXlOaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTFNemcxTkRWZk16QXdlRE13TUM1cWNHY3xhNmRlNDMwODM0MzI5NjgxMjM1ZmYyMDA4NDZiM2I2YzQwMGVhMWM0NDY4MWQ1MGU4YWZjMmU0MWMyYTYwZjdm
LOCTITE
LOCTITE
MS 939NA GRY 290ML IDH 2069400
LOCTITE LOCTITE
Description
MS 939NA ADHESIVE IDH 2069400 ; GRAY 290ML CART EN ELASTOMERIC 10EA/CS
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Elastic Sealing/Bonding; Gray; 290 Ml
Part #
2069400
BDI #
20538545
Details
732.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-939NA-GRY-290ML-IDH-2069400/p/20538545
Your Price
$ 732.33 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.49
EAN
0079340009882
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Elastic Sealing/Bonding
Tradename
939NA | TEROSON
Manufacturer's Description
Loctite 939NA Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic | Glass
Odor
Mild
VOC Content - Percentage
1.62 Percentage
Other Features
One-Part MS Polymer Technology | Low Modulus | Flexible | High Elongation
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Elastic Sealing/Bonding; Gray; 290 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


