Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NS 5540 1PT IDH 2374452 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5540-CAN-1PT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OTV8aW1hZ2UvanBlZ3xhR0ZtTDJnMU9DOHhNRGMyTXpVMU1EWTROekkyTWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVME1GOURRVTVmTVZCVVh6TXdNSGd6TURBdWFuQm58MzVhMmJmNTZlMmU5MWVhZGQxMGFlYjcwY2YyODkwZWNlNWZlMWViZDQyYjlhYzdhOTNkNTM2MDY5Mjk4MWUyYg
22384603 Specialty Purpose Sealants 

LOCTITE LOCTITE

NS 5540 1PT IDH 2374452

Description

NS 5540 SEALANT IDH 2374452 ; THERMAL REACTIVE 1PT CAN 12EA/CS

Specialty Purpose Thread Sealant; Sealant for Thread and Flange; Can; Liquid; Extreme Temperature; Brown; 1 Pt

Part #

2374452

BDI #
22384603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2762.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,762.46 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.519
EAN
0079340012714
Product Group - BDI
C00104
Typical Use
Sealant for Thread and Flange
Container Type
Can
Texture
Liquid
Application
Extreme Temperature
Tradename
5540
Manufacturer's Description
Loctite 5540 Thread Sealant
Color
Brown
Substrate Material
Metal
Odor
Solvent
VOC Content - Percentage
Below 15 Percentage
Other Features
1-Part Technology | Heat Cure | Chemical Resistant
Net Weight
15.2 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Thread Sealant; Sealant for Thread and Flange; Can; Liquid; Extreme Temperature; Brown; 1 Pt

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh