https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5240-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MTd8aW1hZ2UvanBlZ3xhRGd3TDJoak9TOHhNRGMyTXpVMU1qazRNVEF5TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRJME1GOVRXVkpIWHpNd01IZ3pNREF1YW5Cbnw2NTgyNjQ3MmIxZTFkMTcyYzU1OGIxNzJmM2E1MGJhNGEwYzhlMTQ4MjUzNTZmZjdmNTU0Yjk5NWIxZDZmMWFm
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5240-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MTd8aW1hZ2UvanBlZ3xhRGd3TDJoak9TOHhNRGMyTXpVMU1qazRNVEF5TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRJME1GOVRXVkpIWHpNd01IZ3pNREF1YW5Cbnw2NTgyNjQ3MmIxZTFkMTcyYzU1OGIxNzJmM2E1MGJhNGEwYzhlMTQ4MjUzNTZmZjdmNTU0Yjk5NWIxZDZmMWFm
LOCTITE
LOCTITE
SI 5240 30ML
LOCTITE LOCTITE
Description
LOCTITE SI 5240 30ML
Specialty Purpose Silicone Sealant; Bonding | Potting | Coating | Sealing; Syringe; Liquid; Disposable Medical Device; Yellow Green; 30 Ml
Part #
SI 5240 30ML
BDI #
24599953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5240-30ML/p/24599953
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Bonding | Potting | Coating | Sealing
Container Type
Syringe
Texture
Liquid
Application
Disposable Medical Device
Tradename
5240
Manufacturer's Description
Loctite 5240 Silicone Sealant
Color
Yellow Green
Substrate Material
Glass | Metal | Plastic
Odor
Pine
VOC Content - Percentage
2 Percentage | 20 g/l
Other Features
1-Part Technology | Ultraviolet/Visible Light Cure
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Potting | Coating | Sealing; Syringe; Liquid; Disposable Medical Device; Yellow Green; 30 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


