https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5300-CRT-310ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhREl4TDJnd01DOHhNRGMyTXpVMU5EWTRORGsxT0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRNd01GOURVbFJmTXpFd1RVeGZNekF3ZURNd01DNXFjR2N8YWM4ZmYyYzFkYWRjYmIzOWJmNjhkYjUxMTE3Zjg4ODYwZTRmZGU1ZDQ2YjQ3NTQ4Y2RjMTA2ZjNjMGM3MTc5NQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5300-CRT-310ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhREl4TDJnd01DOHhNRGMyTXpVMU5EWTRORGsxT0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRNd01GOURVbFJmTXpFd1RVeGZNekF3ZURNd01DNXFjR2N8YWM4ZmYyYzFkYWRjYmIzOWJmNjhkYjUxMTE3Zjg4ODYwZTRmZGU1ZDQ2YjQ3NTQ4Y2RjMTA2ZjNjMGM3MTc5NQ
LOCTITE
LOCTITE
SI 5300- 310ml
LOCTITE LOCTITE
Description
LOCTITE SI 5300- 310ml
Speciality Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Liquid; Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment; Red; 310 Ml
Part #
SI 5300- 310ml
BDI #
26353350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5300--310ml/p/26353350
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Cartridge
Texture
Liquid
Application
Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment
Tradename
5300
Manufacturer's Description
Loctite 5300 Silicone Sealant
Color
Red
Substrate Material
Metal | Plastic
Odor
Acetic Acid
VOC Content - Percentage
Below 5 Percentage
Other Features
One Part Technology | Room Temperature Vulcanizing Cure | Temperature Rating 350 Deg C
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Speciality Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Liquid; Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment; Red; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

