Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5640 490ML IDH 1738359 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5640-1738359-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMjV8aW1hZ2UvanBlZ3xhR05oTDJoaVlpOHhNRGMyTXpVMU56ZzVOakl5TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRZME1GOHhOek00TXpVNVh6TXdNSGd6TURBdWFuQm58MWJkZjk5N2RhNzE2YjgxZTk4NmY2YzU5ZGIxMzM5YzlhMDE4M2Y4MzU4MzhkZDZiYzM2YTA0Mzg3YTFjYzU5ZQ
20538733 Specialty Purpose Sealants 

LOCTITE LOCTITE

SI 5640 490ML IDH 1738359

Description

SI 5640 INSTANT ADHESIVE IDH 1738359 ; CARTRIDGE 8EA/CS

Specialty Purpose Adhesive Sealant; Multipurpose; Dual Cartridge; Paste; Gray; 490 Ml

Part #

1738359

BDI #
20538733

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1612.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,612.98 / case
$ 1,613.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.6
EAN
0079340003446
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Tradename
SI 5640
Manufacturer's Description
Loctite SI 5640 Silicone Sealant
Color
Gray
Substrate Material
Glass | Metal | Plastic
Odor
Solvent
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Adhesive Sealant; Multipurpose; Dual Cartridge; Paste; Gray; 490 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh