Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03128 https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-03128-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Mjl8aW1hZ2UvanBlZ3xhRFUwTDJnM09DOHhNRGN4TVRJNU5UQTJOakUwTWk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBek1USTRYME5PWHpNd01IZ3pNREF1YW5CbnxlMWE5ODk3MjE4Mzg0ODIwMWM4NDM5NWRhZjc0ODViZTI4MTBlODQyMzBjODFjMzRlODZjZWViMTUwMjdmMzgw
600243 Coatings 

LPS LPS

03128

Description

03128 LPS 3 PREMIER RUST INHIBITOR ; CAN 1GAL 4/CASE

Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Can; 1 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection

Part #

03128

BDI #
600243

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

816.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 816.09 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
14.97
EAN
0078827031286
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Hazy Brown
Container Type
Can
Texture
Liquid
Application
Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Tradename
3
Manufacturer's Description
LPS 3 Premier Rust Inhibitor
Container Size value And um
1 Gal
Conformance to Certificate
ASTM F-945 | CFIA | MIL-PRF-16173E Grade 2 | NSF H2 | PWA 36604
Other Features
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Manufacturer URL
Manufacturer Item Number
03128
Weight / LBS
8.25
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Can; 1 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh