https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-05916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhR1UxTDJnek5DOHhNRGN4TVRJM056azJNVEkwTmk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBMU9URTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xkZmJiMzVkYmRiMDZlODU4MDcxYmI0OTlkYTFjNDU2NzZjODY5NzNkYzQyMWNjZDk4YTEyZDI2YTVlODk3Zjcz
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-05916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhR1UxTDJnek5DOHhNRGN4TVRJM056azJNVEkwTmk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBMU9URTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xkZmJiMzVkYmRiMDZlODU4MDcxYmI0OTlkYTFjNDU2NzZjODY5NzNkYzQyMWNjZDk4YTEyZDI2YTVlODk3Zjcz
LPS
LPS
05916
LPS LPS
Description
05916 CORROSION INHIBITOR ; 13OZ BRIGHTCOAT COLD GALVANIZE 12/CS
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Silver Gray; Aerosol Can; 13 Oz; Aerosol; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Part #
05916
BDI #
600256
Details
356.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/05916/p/600256
Your Price
$ 356.38 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
6.35
EAN
0078827059167
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Corrosion Inhibitor
Color
Silver Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Manufacturer's Description
Brightcoat Cold Galvanize Corrosion Inhibitor
Container Size value And um
13 Oz
Conformance to Certificate
ASTM A-780 | MIL-P-21035
Other Features
Shiny Zinc Coating | Will Not Yellow - Chalk - Crack - Peel | Mild or Sweet Odor
Net Weight
13 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
05916
Weight / LBS
1.167
Long Description
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Silver Gray; Aerosol Can; 13 Oz; Aerosol; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


