Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11765 https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11765-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mzd8aW1hZ2UvanBlZ3xhRFZtTDJneE1DODVNekUxTURFM01ETXhOekV3TG1wd1p3fDc5MDhmZWNlMjFjMmYzODE4MWQxZWU4ODBiMzNmNzVkOWI4NjgxOTkyYjdlZGEzNjRkYjBhMDg4N2MyNjM0YmY
17116619 Coatings 

DEVCON DEVCON

11765

Description

11765 CERAMIC WEARING COMPOUND ; ABRASION PROTECTION BLUE 2LB 6/CS

Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 2 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment

Part #

11765

BDI #
17116619

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

695.86 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 695.86 / each BDIExpress
QTY

Inventory

Total: 65

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
1.286
EAN
0078143117657
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Blue
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment
Manufacturer's Description
Brushable Ceramic Blue
Container Size value And um
2 Lb
Conformance to Certificate
ANSI/NSF 61
Other Features
Low Viscosity | Brushable
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Manufacturer URL
Manufacturer Item Number
11765
Weight / LBS
2.833
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 2 Lb; Pump Casing | Impeller Blade | Gate Valve | Water Box | Fan Blade | Rebuild Heat Exchanger | Tube Sheet | Water Circulating Equipment

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh