https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15260-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwOHxpbWFnZS9qcGVnfGFESTFMMmcyWlM4eE1EYzJPVEEwT0RFd09UQTROaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxTWpZd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MzU0Yjk4YzZhZWZmYjAxMjA3MmU3MmQwYjczMzI1NjgyODhlYTdjOWE3MTZhMTAwOGQ0ZDg0N2U3NjkwOWQ5Yg
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15260-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwOHxpbWFnZS9qcGVnfGFESTFMMmcyWlM4eE1EYzJPVEEwT0RFd09UQTROaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxTWpZd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MzU0Yjk4YzZhZWZmYjAxMjA3MmU3MmQwYjczMzI1NjgyODhlYTdjOWE3MTZhMTAwOGQ0ZDg0N2U3NjkwOWQ5Yg
DEVCON
DEVCON
15260
DEVCON DEVCON
Description
15260 URETHANE COMPOUND LIQUID ; FLEXANE 94 10LB
Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 10 Lb; Liquid; Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic
Part #
15260
BDI #
17116733
Details
1452.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/15260/p/17116733
Your Price
$ 1,452.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
5.902
EAN
0078143152603
Product Group - BDI
C00104
Product Name
Coating
Product Type
Urethane Casting Compound
Typical Use
Reproduces Mold Detail
Color
Black
Container Type
Kit
Texture
Liquid
Application
Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic
Tradename
FLEXANE
Manufacturer's Description
Flexane 94 Liquid
Container Size value And um
10 Lb
Other Features
Castable | Non Shrinking | 5 Hr Demolding Time
Net Weight
160 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
15260
Weight / LBS
13
Long Description
Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 10 Lb; Liquid; Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

