DOW CORNING
DOW CORNING
236 DISPERSION 40LB/18.1KG PAIL
DOW CORNING DOW CORNING
Description
236 DISPERSION WHITE 40LB/18.1KG PAIL ; COATING SILICONE
Coating; Silicone; Multi Purpose; White; Pail; 40 Lb; Liquid; Latex Manufacturing Equipment | Conveyor Belt | Roll | Paint Spraying | Waste Handling Equipment | Urethane and Polyester Molding
Part #
1997645
BDI #
237620

Details
3186.4286
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/236-DISPERSION-40LB-18-1KG-PAIL/p/237620
Your Price
$ 3,186.43 / each
$ 3,186.43 / each BDIExpress
$ 3,186.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
18.12
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Multi Purpose
Color
White
Container Type
Pail
Texture
Liquid
Application
Latex Manufacturing Equipment | Conveyor Belt | Roll | Paint Spraying | Waste Handling Equipment | Urethane and Polyester Molding
Manufacturer's Description
Dow Corning 236 Dispersion
Container Size value And um
40 Lb
Other Features
Dispersion and Release Coating
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
236 DISPERSION,KG,18.1KG-PIL
Manufacturer Internal Number
1997645
Weight / LBS
39.903
Long Description
Coating; Silicone; Multi Purpose; White; Pail; 40 Lb; Liquid; Latex Manufacturing Equipment | Conveyor Belt | Roll | Paint Spraying | Waste Handling Equipment | Urethane and Polyester Molding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh