Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

245478 https://www.bdiexpress.com/medias/INDRUSPAINTX-20566316-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTF8aW1hZ2UvanBlZ3xhRE5rTDJnMU1DODVOekEzT0RFeU1EWXhNakUwTG1wd1p3fGE3ZmY0NDVjMDc2ZjJkNDQ4ZDNmMGE2ZmE1YTAyNTYzNDkyODVhYzljODViYmRhMmYwOGEyYzUyNTM1YWIyMmI
20566316 Coatings 

RUSTOLEUM RUSTOLEUM

245478

Description

245478 V7400 ENAMEL PAINT ; 1GAL SAFTY RED 2/PAK

Coating; Alkyd Enamel; Corrosion Protection; Safety Red; Tin; Liquid Texture; Industrial; 1 Gal Container Size

Part #

245478

BDI #
20566316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

322.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 322.20 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
2.268
EAN
0020066172954
Product Group - BDI
C00104
Product Name
Coating
Product Type
Alkyd Enamel
Typical Use
Corrosion Protection
Color
Safety Red
Container Type
Tin
Texture
Liquid
Application
Industrial
Manufacturer's Description
V7400 System 340 VOC DTM Alkyd Enamel
Container Size value And um
1 Gal
Other Features
Solvent Like Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Alkyd Enamel
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Alkyd Enamel; Corrosion Protection; Safety Red; Tin; Liquid Texture; Industrial; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh