Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3110 RTV 40LB https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-3110-PL-40-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Mzl8aW1hZ2UvanBlZ3xhR0kxTDJoa1lpODVNekUxTURFMk5qY3hNall5TG1wd1p3fDFjNTIxNjVjMDY4MmUzN2RjMWEwM2FiYmZlNDJkYTA2OTRhM2M1MTc0YjU3N2I0MzhiNjFkODNmNGE1ZTIyZTY
237626 Coatings 

DOW CORNING DOW CORNING

3110 RTV 40LB

Description

3110 RTV 40LB ; OFF WHITE 40LBS VISCOUS LIQUID

Coating; RTV Silicone Rubber; Potting and Mold Making; Off White; Pail; 40 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component

Part #

4107665

BDI #
237626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3333.0490999999997 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,333.05 / each
$ 3,333.05 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
18.02
Product Group - BDI
C00104
Product Name
Coating
Product Type
RTV Silicone Rubber
Typical Use
Potting and Mold Making
Color
Off White
Container Type
Pail
Texture
Viscous Liquid
Application
Simple Pattern with No Undercut | Electronic Component
Manufacturer's Description
Dow Corning 3110 RTV Silicone Rubber Encapsulant
Container Size value And um
40 Lb
Other Features
General Purpose | Condensation Cure | Low Viscosity | Adjustable Cure Time | Slight Odor
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
RTV Silicone Rubber
Manufacturer URL
Manufacturer Item Number
3110 RTV RUBBER,KG,18.1KG-PAIL
Manufacturer Internal Number
2076284
Weight / LBS
39.683
Long Description
Coating; RTV Silicone Rubber; Potting and Mold Making; Off White; Pail; 40 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh