DOW CORNING
DOW CORNING
3112 RTV SLCN RUBBER 1 LB
DOW CORNING DOW CORNING
Description
RTV-3112 SLCN RUBBER 1LB/453G BUCKET ; 24/CASE
Coating; RTV Silicone Rubber; Potting and Mold Making; White to Off White; Bucket; 1 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component
Part #
4107668
BDI #
18183690
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/3112-RTV-SLCN-RUBBER-1-LB/p/18183690
Your Price
$ 107.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Coating
Product Type
RTV Silicone Rubber
Typical Use
Potting and Mold Making
Color
White to Off White
Container Type
Bucket
Texture
Viscous Liquid
Application
Simple Pattern with No Undercut | Electronic Component
Manufacturer's Description
Dow Corning 3112 RTV Silicone Rubber
Container Size value And um
1 Lb
Other Features
Slight Odor
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
3112 RTV SIL RUBBER,BKT,453G-24CTN
Manufacturer Internal Number
2118874
Weight / LBS
0.999
Long Description
Coating; RTV Silicone Rubber; Potting and Mold Making; White to Off White; Bucket; 1 Lb; Viscous Liquid; Simple Pattern with No Undercut | Electronic Component
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



