https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-401-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnM1lpODVPRE0yTVRNM01UZzFNekV3TDBsT1JFRldVRk5TUmxSTlZGOURWRWRmTkRBeFgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGM5YzEzMDU5OTNiMzUyYmNmMjIzYTQyM2Y1OGI1YTFhNjM0OGVlYmZlYWQ1ZDFmNjNjZjg2ZDc3ODViODA0ZjM
https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-401-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnM1lpODVPRE0yTVRNM01UZzFNekV3TDBsT1JFRldVRk5TUmxSTlZGOURWRWRmTkRBeFgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGM5YzEzMDU5OTNiMzUyYmNmMjIzYTQyM2Y1OGI1YTFhNjM0OGVlYmZlYWQ1ZDFmNjNjZjg2ZDc3ODViODA0ZjM
AERVOE
AERVOE
401
AERVOE AERVOE
Description
401 RED EPOXY INSULATING COATING ; RED 12.5 OZ 12EA/CS
Coating; Epoxy; Industrial | Maintenance | Construction; Clear; Aerosol Can; Aerosol Texture; Field Coil | Motor Winding | Taped Coil | Exposed Metal | Frayed Insulation | Pitted Motor Winding | Bus Bars And Switchboard Part | Transformer | Commutator End | Sealing Electrical and Electronic Component | Collector Ring | Armature | Inside Walls Of Control Box; 16 Oz Container Size
Part #
401
BDI #
17115477
Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/401/p/17115477
Your Price
$ 167.89 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0088193004012
Product Group - BDI
C00104
Product Name
Coating
Product Type
Epoxy
Typical Use
Industrial | Maintenance | Construction
Color
Clear
Container Type
Aerosol Can
Texture
Aerosol
Application
Field Coil | Motor Winding | Taped Coil | Exposed Metal | Frayed Insulation | Pitted Motor Winding | Bus Bars And Switchboard Part | Transformer | Commutator End | Sealing Electrical and Electronic Component | Collector Ring | Armature | Inside Walls Of Control Box
Manufacturer's Description
Insulating Epoxy Coating
Container Size value And um
16 Oz
Other Features
Color Varies by Product
Net Weight
12.5 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Epoxy
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Coating; Epoxy; Industrial | Maintenance | Construction; Clear; Aerosol Can; Aerosol Texture; Field Coil | Motor Winding | Taped Coil | Exposed Metal | Frayed Insulation | Pitted Motor Winding | Bus Bars And Switchboard Part | Transformer | Commutator End | Sealing Electrical and Electronic Component | Collector Ring | Armature | Inside Walls Of Control Box; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


