Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7008 https://www.bdiexpress.com/medias/INDAVPCLDGLZ-17116693-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Njd8aW1hZ2UvanBlZ3xhRFF3TDJoaVpTODVNREE1TkRReU1USTNPVEF5TG1wd1p3fDM2MWNjNThjMGNlMzI2MzQxZGFhM2FhMTY5YWZiMDQzYjllNDI1YWFmM2I2MTgxNDI1YmYzYWJlMjkwY2NiM2Q
17116693 Coatings 

AERVOE AERVOE

7008

Description

7008 BRITE GALVANIZE COATING ; 13 OZ 12EA/CS

Coating; Zinc Bright Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Weld | Handrail | Rim | Guardrail | Metal Chain Fence | Pipe | Corrugated Metal Building; 16 Oz Container Size

Part #

7008

BDI #
17116693

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.57 / each
$ 20.00 / each
BDIExpress
QTY

Inventory

Total: 318

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0088193070086
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Bright Galvanizing
Typical Use
Industrial | Maintenance | Construction
Color
Metallic Grey
Container Type
Aerosol Can
Texture
Aerosol
Application
Weld | Handrail | Rim | Guardrail | Metal Chain Fence | Pipe | Corrugated Metal Building
Manufacturer's Description
Brite Galvanize Coating 65 Percent Zinc Rich
Container Size value And um
16 Oz
Other Features
Ketone Odor | Flammable
Net Weight
13 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Bright Galvanizing
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Coating; Zinc Bright Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Weld | Handrail | Rim | Guardrail | Metal Chain Fence | Pipe | Corrugated Metal Building; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh