https://www.bdiexpress.com/medias/INDPTXSRFTMT-CTG-80037-PSTLIQ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3M3xpbWFnZS9qcGVnfGFHTTBMMmc0Tmk4eE1EYzJPRGN5T1RVd05UZ3lNaTlKVGtSUVZGaFRVa1pVVFZSZlExUkhYemd3TURNM1gxQlRWRXhKVVY4ek1EQjRNekF3TG1wd1p3fDc2NWJjOTMzZDJiNmY5MTgyMWFmNGQzODc5NmQ1Njk3MDY2YzkxY2EzNjBhNGM1MGM3YzIzNjAxYzA3MmNjNjY
https://www.bdiexpress.com/medias/INDPTXSRFTMT-CTG-80037-PSTLIQ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3M3xpbWFnZS9qcGVnfGFHTTBMMmc0Tmk4eE1EYzJPRGN5T1RVd05UZ3lNaTlKVGtSUVZGaFRVa1pVVFZSZlExUkhYemd3TURNM1gxQlRWRXhKVVY4ek1EQjRNekF3TG1wd1p3fDc2NWJjOTMzZDJiNmY5MTgyMWFmNGQzODc5NmQ1Njk3MDY2YzkxY2EzNjBhNGM1MGM3YzIzNjAxYzA3MmNjNjY
PERMATEX
PERMATEX
80037
PERMATEX PERMATEX
Description
80037 VALVE GRINDING COMPOUND ; 3 OZ TUBE
Coating; Gelling Agent | Lubricant | Ethylene Glycol; Corrosion Inhibitor; Gray; Tube; Paste Texture; Valve Seat | Sharpen Reel Type Lawn Mover | Sharpen Cutting Tool; 3 Oz Container Size
Part #
80037
BDI #
21967826
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/80037/p/21967826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / US pound
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Gelling Agent | Lubricant | Ethylene Glycol
Typical Use
Corrosion Inhibitor
Color
Gray
Container Type
Tube
Texture
Paste
Application
Valve Seat | Sharpen Reel Type Lawn Mover | Sharpen Cutting Tool
Manufacturer's Description
Permatex Valve Gridding Compound
Container Size value And um
3 Oz
Other Features
Slight Odor | Removes Burr | Surface Defect | Gum | Carbon Deposit | Corrosion | Non Flammable| Non Corrosive | Non Toxic
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Gelling Agent
Manufacturer URL
https://www.permatex.com
Long Description
Coating; Gelling Agent | Lubricant | Ethylene Glycol; Corrosion Inhibitor; Gray; Tube; Paste Texture; Valve Seat | Sharpen Reel Type Lawn Mover | Sharpen Cutting Tool; 3 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

