https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146631-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODF8aW1hZ2UvanBlZ3xhR0l6TDJnNU9TOHhNREExT0RFMk56Z3hNakV5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZMk16RmZNekF3ZURNd01DNXFjR2N8Y2JmOGJlYTYwYTcwOGY1ODAxNWE2OWQwYzk0MGI2MTBjYzcwMjE1ZDYwMDZiZTM3MDA1NmNjNjNmNWI1NDg2Yw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146631-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODF8aW1hZ2UvanBlZ3xhR0l6TDJnNU9TOHhNREExT0RFMk56Z3hNakV5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZMk16RmZNekF3ZURNd01DNXFjR2N8Y2JmOGJlYTYwYTcwOGY1ODAxNWE2OWQwYzk0MGI2MTBjYzcwMjE1ZDYwMDZiZTM3MDA1NmNjNjNmNWI1NDg2Yw
KRYLON
KRYLON
K01314A07
KRYLON KRYLON
Description
K01314A07 SPRAY PRIMER ; PLATINUM 16OZ CAN 12OZ NET WT
Coating; Industrial Acryli-Quik; Platinum Color; 12 Oz Net Weight; No Recoat Window, Recoat Anytime; Dries To Touch In 8 Minutes; Hard, Protective, Durable Finish; High-Gloss Finish; These Paints Are Specifically Formulated For Industrial Maintenance And Touch-Up Applications; Performance Is Exceptional, And The Broad Selection Includes Interior/Exterior Acrylic Lacquers, Primers, And Specialty Paints; Acryli-Quik Aerosols Provide All Of The Excellent Characteristics That Customers Have Come To Expect From Our Brand; We Offer High Solids, Fast-Drying Times And An Excellent Appearance; No Runs, No Drips, No Errors
Part #
K01314A07
BDI #
20659744
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/K01314A07/p/20659744
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
0.34
EAN
0075577000746
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.044
Product Detail
Coating
Product Specification
Industrial Acryli-Quik; Platinum Color; 12 Oz Net Weight; No Recoat Window, Recoat Anytime; Dries To Touch In 8 Minutes; Hard, Protective, Durable Finish; High-Gloss Finish; These Paints Are Specifically Formulated For Industrial Maintenance And Touch-Up Applications; Performance Is Exceptional, And The Broad Selection Includes Interior/Exterior Acrylic Lacquers, Primers, And Specialty Paints; Acryli-Quik Aerosols Provide All Of The Excellent Characteristics That Customers Have Come To Expect From Our Brand; We Offer High Solids, Fast-Drying Times And An Excellent Appearance; No Runs, No Drips, No Errors
Long Description
Coating; Industrial Acryli-Quik; Platinum Color; 12 Oz Net Weight; No Recoat Window, Recoat Anytime; Dries To Touch In 8 Minutes; Hard, Protective, Durable Finish; High-Gloss Finish; These Paints Are Specifically Formulated For Industrial Maintenance And Touch-Up Applications; Performance Is Exceptional, And The Broad Selection Includes Interior/Exterior Acrylic Lacquers, Primers, And Specialty Paints; Acryli-Quik Aerosols Provide All Of The Excellent Characteristics That Customers Have Come To Expect From Our Brand; We Offer High Solids, Fast-Drying Times And An Excellent Appearance; No Runs, No Drips, No Errors
