Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M-AD 500 559LB/254KG IDH 593890
22384793 Coatings 

LOCTITE LOCTITE

M-AD 500 559LB/254KG IDH 593890

Description

M-AD 500 ADDITIVE IDH 593890 ; 254KG DRUM

Additive Coating; Corrosion Inhibitor; Clear; Drum; 559 Lb Container Size; Liquid; Industrial

Part #

593890

BDI #
22384793

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1929.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,929.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
264.874
Product Group - BDI
C00104
Product Name
Coating
Product Type
Additive
Typical Use
Corrosion Inhibitor
Color
Clear
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE
Manufacturer's Description
Loctite Bonderite M-AD 500 Neutralizer
Container Size value And um
559 Lb
Other Features
Odorless
Net Weight
559 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
593890
Long Description
Additive Coating; Corrosion Inhibitor; Clear; Drum; 559 Lb Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh