Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-CR 1201 15KG CASE IDH 594418 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1201-JUG-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDN8aW1hZ2UvanBlZ3xhRGN4TDJnME9TOHhNRFkyT1RnMk9UUXdNREE1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRXlNREZmU2xWSFh6TmZNekF3ZURNd01DNXFjR2N8MDI4ZDljOGI1N2U0ZDFkYTY3NzM4MTNjZGM0YzFjMjQ2Zjk3NjRiMDFiZjg1YTIxZmJjZDQ3N2MxNTMwMjI4Mw
18203616 Coatings 

LOCTITE LOCTITE

M-CR 1201 15KG CASE IDH 594418

Description

M-CR 1201 AERO CNV COATING IDH 594418 ; 15KG CASE

Conversion Coating; Corrosion Inhibitor; Orange; Jug; 15 Kg Container Size; Liquid; Industrial

Part #

594418

BDI #
18203616

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

553.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 553.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
16.281
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Orange
Container Type
Jug
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | ALODINE | M-CR 1201
Manufacturer's Description
Loctite Bonderite Alodine M-CR 1201 Conversion Coating
Container Size value And um
15 Kg
Conformance to Certificate
MIL-DTL-81706
Other Features
2 to 5 Min Working Time
Net Weight
15 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594418
Long Description
Conversion Coating; Corrosion Inhibitor; Orange; Jug; 15 Kg Container Size; Liquid; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh