LOCTITE
LOCTITE
M-CR 47S 213KG IDH 593839
LOCTITE LOCTITE
Description
M-CR 47S CONVERSION COATING IDH 593839 ; 213KG DRUM
Conversion Coating; Corrosion Protection | Paint Adhesion; Red; Drum; 213 Kg Container Size; Liquid; Industrial
Part #
593839
BDI #
18203626

Details
4871.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-47S-213KG-IDH-593839/p/18203626
Your Price
$ 4,871.90 / each
$ 4,872.00 / each BDIExpress
$ 4,872.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
223.758
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Protection | Paint Adhesion
Color
Red
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
ALODINE 47S
Manufacturer's Description
Loctite Bonderite M-CR 47S Chromate Coating
Container Size value And um
213 Kg
Other Features
Sharp Odor
Net Weight
213 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
593839
Long Description
Conversion Coating; Corrosion Protection | Paint Adhesion; Red; Drum; 213 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh