LOCTITE
LOCTITE
M-CR T 5900 RTU 202KG IDH 772743
LOCTITE LOCTITE
Description
M-CR T5900 RTU AERO COATING IDH 772743 ; 202KG DRUM
Conversion Coating; Salt Spray Protection | Trivalent Chrome Conversion; Green; Drum; 202 Kg Container Size; Liquid; Industrial
Part #
772743
BDI #
18203778
Details
4342.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-T-5900-RTU-202KG-IDH-772743/p/18203778
Your Price
$ 4,342.48 / each
$ 4,343.00 / each BDIExpress
$ 4,343.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
211.653
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Salt Spray Protection | Trivalent Chrome Conversion
Color
Green
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR T 5900
Manufacturer's Description
Loctite Bonderite M-CR T 5900 RTU Chromate Coating
Container Size value And um
202 Kg
Conformance to Certificate
MIL-DTL-81706 | MIL-DTL-5541F Class 1A and 3
Other Features
Mild Odor | 70 to 100 Deg F Operating Temperature
Net Weight
202 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772743
Long Description
Conversion Coating; Salt Spray Protection | Trivalent Chrome Conversion; Green; Drum; 202 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

