Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M-FE 101 IBC3163LB/1435KG IDH 890689
22385069 Coatings 

LOCTITE LOCTITE

M-FE 101 IBC3163LB/1435KG IDH 890689

Description

M-FE 101 CLEANER COATER IDH 890689 ; 1435KG TOTE

Conversion Coating; Corrosion Inhibitor; Clear; Tote; 3163 Lb Container Size; Liquid; Steel Surface | Steam Gun | High Pressure Manual

Part #

890689

BDI #
22385069

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16636.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,636.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1501.627
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Clear
Container Type
Tote
Texture
Liquid
Application
Steel Surface | Steam Gun | High Pressure Manual
Tradename
BONDERITE | M-FE 101
Manufacturer's Description
Loctite Bonderite Parco Spray Wand 101
Container Size value And um
3163 Lb
Other Features
30 to 180 Sec Contact Time
Net Weight
3163 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
890689
Long Description
Conversion Coating; Corrosion Inhibitor; Clear; Tote; 3163 Lb Container Size; Liquid; Steel Surface | Steam Gun | High Pressure Manual

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh