LOCTITE
LOCTITE
M-FE 1030 1061KG IDH 890291
LOCTITE LOCTITE
Description
M-FE 1030 CONVERSION COATING IDH 890291 ; POR IBC1601KG
Conversion Coating; Metal and Paint Pretreatment; Colorless to Light Yellow; Drum; 1061 Kg Container Size; Liquid; Steel Surface
Part #
890291
BDI #
18203800
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-FE-1030-1061KG-IDH-890291/p/18203800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Metal and Paint Pretreatment
Color
Colorless to Light Yellow
Container Type
Drum
Texture
Liquid
Application
Steel Surface
Tradename
BONDERITE | M-FE 1030
Manufacturer's Description
Loctite Bonderite 1030 Iron Phosphate Conversion Coating
Container Size value And um
1061 Kg
Other Features
Odorless
Net Weight
1061 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
890291
Long Description
Conversion Coating; Metal and Paint Pretreatment; Colorless to Light Yellow; Drum; 1061 Kg Container Size; Liquid; Steel Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

