LOCTITE
LOCTITE
M-FE GS 755 229KG IDH 594140
LOCTITE LOCTITE
Description
M-FE GS 755 CNV COATING IDH 594140 ; 229KG DRUM
Conversion Coating; Corrosion Inhibitor; Milky White; Drum; 229 Kg Container Size; Liquid; Steel/Aluminum and Zinc Surface
Part #
594140
BDI #
18203651
Details
3747.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-FE-GS-755-229KG-IDH-594140/p/18203651
Your Price
$ 3,747.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
239.632
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Milky White
Container Type
Drum
Texture
Liquid
Application
Steel/Aluminum and Zinc Surface
Tradename
BONDERITE | M-FE GS 755
Manufacturer's Description
Loctite Bonderite M-FE GS 755 Iron Phosphate Conversion Coating
Container Size value And um
229 Kg
Other Features
Aromatic Odor
Net Weight
229 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594140
Long Description
Conversion Coating; Corrosion Inhibitor; Milky White; Drum; 229 Kg Container Size; Liquid; Steel/Aluminum and Zinc Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

