https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMNLTMU-DRM-261-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTN8aW1hZ2UvanBlZ3xhRE14TDJnM09TOHhNRFkyT1RnM05EVTBORFkzTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRreFVUVlZmUkZKTlh6STJNVjh6TURCNE16QXdMbXB3Wnd8YTBlMjEyZTU2YjU3OTRkNjBlNjkxNDYxMDViN2RkODg2NTkyZjU5NmQyN2IwN2FhNWJiNjU3MTkxNzllNWQ0Zg
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MMNLTMU-DRM-261-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTN8aW1hZ2UvanBlZ3xhRE14TDJnM09TOHhNRFkyT1RnM05EVTBORFkzTUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxTlRreFVUVlZmUkZKTlh6STJNVjh6TURCNE16QXdMbXB3Wnd8YTBlMjEyZTU2YjU3OTRkNjBlNjkxNDYxMDViN2RkODg2NTkyZjU5NmQyN2IwN2FhNWJiNjU3MTkxNzllNWQ0Zg
LOCTITE
LOCTITE
M-MN LT-10 MU 575LB/261KG IDH 598100
LOCTITE LOCTITE
Description
M-MN LT-10 MU CNV COATING IDH 598100 ; POR 261KG DRUM
Conversion Coating; Corrosion Resistant; Pink; Drum; 575 Lb Container Size; Liquid; Piston | Liner | Camshaft | Tappet | Industrial
Part #
598100
BDI #
22384959
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-MN-LT-10-MU-575LB-261KG-IDH-598100/p/22384959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Resistant
Color
Pink
Container Type
Drum
Texture
Liquid
Application
Piston | Liner | Camshaft | Tappet | Industrial
Tradename
BONDERITE | LT-10
Manufacturer's Description
Loctite Bonderite M-MN LT-10 MU Manganese Phosphate Conversion Coating
Container Size value And um
575 Lb
Other Features
Mild Odor; 135 to 155 Deg F Temperature
Net Weight
575 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
598100
Long Description
Conversion Coating; Corrosion Resistant; Pink; Drum; 575 Lb Container Size; Liquid; Piston | Liner | Camshaft | Tappet | Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


